BRIDGE HOSE AND CABLE ALUMINM 24X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRIDGE HOSE AND CABLE ALUMINM 24X40

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESFHCR24-40-8
  • Mfr. Model # FHCR24-40-8
  • UNSPSC # 24141510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.0 lbs

Technical Specs

  • Overall Length (Ft.) 3-1/3
  • Package Quantity 1
  • Cable Size (In.) 8 x 3
  • Item Fabricated Aluminium Hose and Cable Crossover

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list