Skip Content
BRIDGE HOSE AND CABLE ALUM 36X7 BRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRIDGE HOSE AND CABLE ALUM 36X7 BRN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESHCR36BRN
  • Mfr. Model # HCR36BRN
  • UNSPSC # 24141510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Package Quantity 1
  • Overall Length (Ft.) 3
  • Cable Size (In.) 2-5/8 x 3/4
  • Item Hose and Cable Ramp
  • Storage Length (Ft.) 3.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list