Skip Content
BRIDGE HOSE AND CABLE ALUM 36X7 BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRIDGE HOSE AND CABLE ALUM 36X7 BLK

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESHCR36BK
  • Mfr. Model # HCR36BK
  • UNSPSC # 24141510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Package Quantity 1
  • Overall Length (Ft.) 3
  • Item Hose and Cable Ramp
  • Cable Size (In.) 2-5/8 x 3/4
  • Storage Length (Ft.) 3.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list