Skip Content
BRIDGE CABLE URETHANE 24L X 36W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRIDGE CABLE URETHANE 24L X 36W

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESURTH36
  • Mfr. Model # URTH36
  • UNSPSC # 24141510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Technical Specs

  • Package Quantity 1
  • Overall Length (Ft.) 3
  • Cable Size (In.) 3 x 3
  • Item Urethane Hose and Cable Crossover
  • Storage Length (Ft.) 3.00

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list