Skip Content
BRIDGE C-CLAMP - SHORT SPINDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BRIDGE C-CLAMP - SHORT SPINDLE

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR27211
  • Mfr. Model # 27211
  • UNSPSC # 31162900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.75 lbs

Technical Specs

  • Item C-Clamp
  • Body Material Steel
  • Swivel Pad No
  • Throat Depth 4-1/4"
  • Body Colour Gray
  • Max. Opening 12-3/8"
  • Min. Opening 7"
  • Spindle Material Steel
  • Duty Rating Heavy-Duty
  • Anvil Shape Flat
  • Spindle Finish Black Oxide
  • Throat Shape Standard
  • Clamping Pressure 40,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list