Skip Content
BRIDGE C-CLAMP - SHORT SPINDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BRIDGE C-CLAMP - SHORT SPINDLE

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR27210
  • Mfr. Model # 27210
  • UNSPSC # 31162900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.5 lbs

Technical Specs

  • Body Material Steel
  • Item C-Clamp
  • Swivel Pad No
  • Body Colour Gray
  • Throat Depth 3-15/16"
  • Max. Opening 10-1/4"
  • Duty Rating Heavy-Duty
  • Spindle Material Steel
  • Anvil Shape Flat
  • Min. Opening 5"
  • Spindle Finish Black Oxide
  • Clamping Pressure 35,000 lbs.
  • Throat Shape Standard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list