BRIDGE C-CLAMP - SHORT SPINDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BRIDGE C-CLAMP - SHORT SPINDLE

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR27209
  • Mfr. Model # 27209
  • UNSPSC # 31162900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Technical Specs

  • Swivel Pad No
  • Body Material Steel
  • Item C-Clamp
  • Max. Opening 8-1/2"
  • Body Colour Gray
  • Throat Depth 1-1/8"
  • Duty Rating Heavy-Duty
  • Spindle Material Steel
  • Throat Shape Standard
  • Spindle Finish Black Oxide
  • Min. Opening 3"
  • Anvil Shape Flat
  • Clamping Pressure 31,250 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list