Skip Content
BRIDE DE FIXATION 607 MANUELLE CAP. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRIDE DE FIXATION 607 MANUELLE CAP.

DE-STA-CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSC607
  • Mfr. Model # 607
  • UNSPSC # 27112103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Base Mounting Centers (In.) 1.38" X 1.63"
  • Height Under Arm (In.) 0.69"
  • Holding Capacity (Lb.) 800
  • Includes Ergonomic Grip
  • Item Toggle Clamp
  • Overall Height (In.) 3.52
  • Overall Length (In.) 6.02
  • Type Flanged Base Mount
  • Plunger Dia. (In.) 0.51
  • Thread Size 5/16-18
  • Handle Straight
  • Plunger Travel (In.) 1.63

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list