BRICK TONGS,UP TO 11 BRICKS,18-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRICK TONGS,UP TO 11 BRICKS,18-1/2

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13P510
  • Mfr. Model # 13P510
  • UNSPSC # 27112200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Colour Black
  • Capacity Up to 11 Bricks
  • Length (In.) 18-1/2
  • Application For Carrying Multiple Bricks with One Hand
  • Item Brick Tongs
  • Number of Pieces 1
  • Construction Steel
  • Size 18-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list