Skip Content
BRICK SET 4 X 8.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRICK SET 4 X 8.5

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT16-297
  • Mfr. Model # 16-297
  • UNSPSC # 27111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • Application Demolition
  • Length 8-1/2"
  • Material Chrome Vandium Steel
  • Tip Size 4"
  • Characteristics Hardened and Chamfered Edge Striking Surface
  • Item Brick Chisel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list