BRICK LAYER HAMMER,16 OZ.,HICKORY H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BRICK LAYER HAMMER,16 OZ.,HICKORY H

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13P535
  • Mfr. Model # 13P535
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Item Bricklayer Hammer
  • Features Used For Setting And Cutting Bricks, Masonry Tile And Concrete Blocks
  • Handle Hickory
  • Head Material Carbon Steel
  • Overall Length 12"
  • Blade (1) Width 1-1/8 In.
  • Head Length 7-3/16 In
  • Head Weight 16 oz.
  • Blade (1) Length 3-1/2 In.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list