BRICK JOINTER 1/2X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRICK JOINTER 1/2X5/8

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRH80
  • Mfr. Model # 80
  • UNSPSC # 27112210
  • CATALOGUE PAGE # 324
  • Shipping Weight 1.5 lbs

Product Details

Made from high carbon steel. Each end is a different joint size. 10-1/2 inch (267 mm) length.

Technical Specs

  • Application Masonry and Landscaping Brick and Block Work
  • For Use With Brick trowels, tuck pointers, jointers, line blocks/Pins
  • Item Brick Jointer
  • Length (In.) 10-1/2"
  • Package Quantity 6
  • Type Brick Jointer
  • Size 1/2" and 5/8"
  • Width (In.) Ends 1/2" and 5/8", Middle 1"
  • Construction High Carbon Steel
  • Characteristics Each End is a Different Size for Making Different Size Joints

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list