Skip Content
SEMI-DISPOSABLE CLOTH,MICROFIBER,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SEMI-DISPOSABLE CLOTH,MICROFIBER,YELLOW

VILEDA PROFESSIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNO120121
  • Mfr. Model # 120121
  • UNSPSC # 14111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.73 lbs

Product Details

Breazy cloth, semi-disposable cloth. Size 13.7 in. L x 14 in. W. Green. Can be used on all surfaces including desktops, cupboards, chairs, counters, bars and all washroom surfaces. Machine washable up to 15 times. Has 40% better dirt pick-up capability than comparable conventional cloths.

Technical Specs

  • Item Semi-Disposable Cloth
  • Number of Sheets 25

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list