Skip Content
BREATHING TUBE 34IN REPL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BREATHING TUBE 34IN REPL

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONCA229
  • Mfr. Model # CA229
  • UNSPSC # 46182000
  • CATALOGUE PAGE # 2556
  • Shipping Weight 0.95 lbs

Product Details

Replacement Y Breathing Tube, PAPR, Size 40 In., For Use With CA102/CA102D, NIOSH Approval Various

Technical Specs

  • Item 34" "Y" Breathing Tube for North Facepieces
  • For Use With Mfr. No. CA101/CA102D
  • Size 34"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list