Skip Content
BREATHER VENT,1 IN NPT,1 IN HEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BREATHER VENT,1 IN NPT,1 IN HEX

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR1EJU1
  • Mfr. Model # 1EJU1
  • UNSPSC # 27131609
  • CATALOGUE PAGE # 2819
  • Shipping Weight 0.23 lbs

Product Details

Breather Vent, Pneumatic, NPT Port (In.) 1, Max. Pressure (PSI) 150, Max. Temp. 300 F, 40 Microns, Bronze Element Material, Nickel Plated Steel Fitting Material, Hex (In.) 1-1/8, Length (In.) 1-5/16, Reduce Pressure

Technical Specs

  • Hex (In.) 1.125
  • Max. Temp. 300 F
  • Length (In.) 1-5/16
  • Item Breather Vent
  • Microns 40
  • NPT Port (In.) 1
  • Element Material Bronze
  • Fitting Material Nickel Plated Steel
  • Type Pneumatic
  • Function Reduce Pressure
  • Max. Pressure (PSI) 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list