Skip Content
BREATHER ELEMENT 1/4IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BREATHER ELEMENT 1/4IN NPT

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYBAV02002
  • Mfr. Model # BAV02002
  • UNSPSC # 25172407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Breather Filter
  • Height 0.5"
  • Includes Pneumatic breather vent
  • Outside Dia. 0.25"
  • Length 0-1/2"
  • Width 0.25"
  • Description/Special Features 1/4" NPT Breather

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list