Skip Content
BREAKING KNIFE,BLACK,8 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BREAKING KNIFE,BLACK,8 IN.

DEXTER RUSSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG20Y656
  • Mfr. Model # 20Y656
  • UNSPSC # 52151702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Breaking Knife
  • Length 8"
  • Blade Type Curved
  • Handle Colour Black
  • Finger Guard Yes
  • NSF Certified Yes
  • Handle Polypropylene
  • Blade Material Stainfree High Carbon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list