Skip Content
BREAKERS BOLT ON 20A 1P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BREAKERS BOLT ON 20A 1P

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQOB120
  • Mfr. Model # QOB120
  • UNSPSC # 39121601
  • CATALOGUE PAGE # 1296
  • Shipping Weight 0.3 lbs

Product Details

QOB (bolt on) circuit breaker, 10K air, 20 amps, minimum wire size 14, maximum wire size 8, 1 pole.

Technical Specs

  • Frame Size 100 A/QO
  • Depth 2.91"
  • Length 3"
  • For Use With Square D, NQ and NQOD Panelboards
  • Item QO(R) and QOB Circuit Breakers
  • Width 0.75"
  • Max. AIR Rating 10 kA
  • Series QOB
  • Terminal Connection Screw Clamp
  • Circuit Breaker Type Standard
  • Standards UL listed, CSA
  • Min. Wire Size 14 AWG
  • Amps 20 A
  • Max. Wire Size 8 AWG
  • DC Voltage Rating 48 VDC
  • AC Voltage Rating 120/240 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list