Skip Content
BREAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BREAKER

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQOB230EPD
  • Mfr. Model # QOB230EPD
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Frame Size 100A/QO
  • Number of Poles 2
  • Max. AIR Rating 10 kA
  • Item Circuit Breaker
  • Terminal Connection Screw Clamp
  • For Use With NQOD Panelboards
  • Amps 30
  • Circuit Breaker Type Ground Fault Equipment Protection (30mA)
  • Standards UL, CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list