Skip Content
BREAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BREAKER

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDFHL36080
  • Mfr. Model # FHL36080
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Depth 4-1/2"
  • For Use With -
  • Height 6"
  • Item Circuit Breaker
  • Number of Poles 3
  • Frame Size 100A/FA
  • Max. AIR Rating 18 kA
  • Width 4-1/2"
  • High Amp Trip Setting 1,450
  • Phase 3
  • Low Amp Trip Setting 800
  • Mounting Free Standing
  • Phase Connection ABC
  • Series FHL
  • Circuit Breaker Type High Interrupting Capacity
  • Terminal Connection Lug
  • Standards UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
  • Amps 80
  • Instantaneous Trip Fixed
  • Min. Wire Size 14
  • Max. Wire Size 1/0
  • Trip Type Thermal Magnetic
  • DC Voltage Rating 250 VDC
  • AC Voltage Rating 600 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list