Skip Content
BREAKER VACUUM CHROME 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BREAKER VACUUM CHROME 1/2

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI3820306
  • Mfr. Model # 3820306
  • UNSPSC # 40141749
  • CATALOGUE PAGE # 1829
  • Shipping Weight 0.5 lbs

Product Details

Atmospheric type vacuum beakers, polished chrome finish. Designed to prevent back siphonage of polluted water into a potable water system. Corrosion resistant. Suitable for hot or cold water service. Easy to maintain. Maximum PSI: 125. Maximum temperature

Technical Specs

  • Height 2-5/8"
  • Item Vacuum Breaker
  • Material of Construction Forged Brass
  • Size 1/2"
  • Temp. Range 212 Degrees F
  • Seal Silicone
  • Width 1-1/4"
  • Standards ASSE 1001, ANSI, A112.1.1, CSA, B64.1.1 and IAPMO
  • Max. Pressure 125 PSI
  • Compliance ASSE 1001, ANSI A112.1.1, CSA B64.1.1
  • Connection Type FNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list