BREAKER VACUUM BRASS 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BREAKER VACUUM BRASS 1/4

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI3820101
  • Mfr. Model # 3820101
  • UNSPSC # 40141749
  • CATALOGUE PAGE # 1829
  • Shipping Weight 1.0 lbs

Product Details

Atmospheric type vacuum beakers, rough brass finish. Designed to prevent back siphonage of polluted water into a potable water system. Corrosion resistant. Suitable for hot or cold water service. Easy to maintain. Maximum PSI: 125. Maximum temperature: 21

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list