Skip Content
BREAKER SOCKET 7-WAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BREAKER SOCKET 7-WAY

PHILLIPS INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHI15-763
  • Mfr. Model # 15-763
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

1-7/8 inch deep to support ABS cable weight. Circuit breaker designed for easy service. Allows up to five ground circuits.

Technical Specs

  • Features Floating Brass Pins
  • Finish Die-cast Zinc Housing
  • Item With 30 A Circuit Breakers, Split Pin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list