Skip Content
BREAKER SAE 10A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BREAKER SAE 10A

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTTUCB10
  • Mfr. Model # UCB10
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Depth 0.38"
  • Item Fuse
  • Height 0.38"
  • Series UCB
  • Material of Construction Plastic
  • Width 0.88"
  • Mounting Plug In
  • For Use With ATC Fuse Panels
  • Voltage 12 VDC
  • Terminal Connection Blade
  • Interrupt Rating 1 kA @ 12 VDC
  • Amps 10
  • Reset Type Automatic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list