BREAKER MINI BUSSMANN 25 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BREAKER MINI BUSSMANN 25 AMP

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSCB212-25
  • Mfr. Model # CB212-25
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • For Use With Type II ATM Mini Fuse Connector
  • Height 0.25"
  • Item Type II ATM Circuit Breaker
  • Width 0.50"
  • Material of Construction Thermoplastic with Silver Metal Cover
  • Mounting Plug In
  • Reset Type Modified
  • Voltage 12 V
  • Series CB212
  • Terminal Connection Blade
  • Functionally Equal To ATM Fuse
  • Interrupt Rating 225 A @ 14 VDC
  • Standards SAE Standard J553
  • Amps 25
  • Depth 0.25"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list