Skip Content
BREAKER MINI BUSSMANN 15 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BREAKER MINI BUSSMANN 15 AMP

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSCB212-15
  • Mfr. Model # CB212-15
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Height 0.25"
  • For Use With ATM Mini Fuse Connector
  • Item ATM Breaker
  • Material of Construction Thermoplastic with Silver Metal Cover
  • Width 0.50"
  • Reset Type Modified
  • Series CB212
  • Mounting Plug In
  • Voltage 12
  • Standards SAE Standard J553
  • Terminal Connection Blade
  • Functionally Equal To ATM Fuse
  • Interrupt Rating 225 A @ 14 VDC
  • Amps 15
  • Depth 0.25"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list