Skip Content
BREAKER LO SAMPLER KIT,W/ STEEL LKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BREAKER LO SAMPLER KIT,W/ STEEL LKS

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY99297
  • Mfr. Model # 99297
  • UNSPSC # 39121904
  • CATALOGUE PAGE # 2243
  • Shipping Weight 2.0 lbs

Product Details

(1) 120 V snap-on breaker lockout (BDY65387). (1) 120/277 V clamp-on breaker lockout w/cleat (BDY65396). (1) 480/600 V clamp-on breaker lockout w/cleat (BDY65397). (1) universal multi-pole breaker lockout (BDY66321). (1) oversized breaker lockout (BDY6532

Technical Specs

  • Colour Red
  • Includes (1) 120 V Snap-On Breaker Lockout, (1) 120/277 V Clamp-On Breaker Lockout, (1) 480/600 V Clamp-On Breaker Lockout, (1) Universal Multi-Pole Breaker Lockout, (1) Oversized Breaker Lockout, (1) Cleat for 120/277 V Clamp-On Lockout, (1) Cleat for 480/600 V Clamp-On Lockout, (1) Lockout Belt Pouch, (2) Brady Steel Padlocks, (2) Lockout Tags
  • Item Kit w/ Keyed Different Steel Padlocks & 2 Tags
  • Keyed Different
  • Standards OSHA 1910.147
  • Case Style Pouch
  • Number of Components 12
  • Included Padlock Body Material Steel
  • Lockout Application Electrical Lockout
  • Filled/Unfilled Filled
  • Number of Padlocks Included 2
  • Portable Yes
  • Case Material Nylon
  • Language English
  • Case Height 7-1/2"
  • Case Width 4-3/4"
  • Case Depth 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list