BREAKER LO SAMPLER KIT, NO LOCKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BREAKER LO SAMPLER KIT, NO LOCKS

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY99293
  • Mfr. Model # 99293
  • UNSPSC # 39121904
  • CATALOGUE PAGE # 2243
  • Shipping Weight 0.93 lbs

Product Details

(1) 120 V snap-on breaker lockout (BDY65387). (1) 120/277 V clamp-on breaker lockout w/cleat (BDY65396). (1) 480/600 V clamp-on breaker lockout w/cleat (BDY65397). (1) universal multi-pole breaker lockout (BDY66321). (1) oversized breaker lockout (BDY6532

Technical Specs

  • Item Breaker Lockout Sampler Tool Box (Kit)
  • Colour Red
  • Includes (1) 120 V Snap-On Breaker Lockout, (1) 120/277 V Clamp-On Breaker Lockout with Cleat, (1) 480/600 V Clamp-On Breaker Lockout with Cleat, (1) Universal Multi-Pole Breaker Lockout, (1) Oversized Breaker Lockout, (1) Lockout Belt Pouch
  • Case Style Pouch
  • Number of Components 6
  • Lockout Application Electrical Lockout
  • Filled/Unfilled Filled
  • Number of Padlocks Included 0
  • Included Padlock Body Material Steel
  • Portable Yes
  • Standards OSHA 1910.147
  • Case Material Nylon
  • Language English
  • Case Height 7-1/2"
  • Case Width 4-3/4"
  • Case Depth 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list