BREAKER CYCLING CIRCUIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BREAKER CYCLING CIRCUIT

COLE HERSEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLH30055-20
  • Mfr. Model # 30055-20
  • UNSPSC # 39121601
  • CATALOGUE PAGE # 3059
  • Shipping Weight 0.08 lbs

Product Details

Type I cycling circuit breakers with stud terminals and mounting bracket. 20 Amps at 12 VDC.

Technical Specs

  • Series Box-Style Circuit Breakers
  • Length 1.25"
  • Width 0.78"
  • Item Circuit Breakers
  • Circuit Breaker Type Box Style

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list