BREAKER CIRCUIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BREAKER CIRCUIT

COLE HERSEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLH46377-10
  • Mfr. Model # 46377-10
  • UNSPSC # 39121601
  • CATALOGUE PAGE # 3056
  • Shipping Weight 0.03 lbs

Product Details

This circuit breaker and fuse block is for ATC or ATO fuses or plug-in circuit breakers. 25 Amps per circuit at 12 VDC, 150A total for block at 12 VDC, .25 in. wide blade terminals.

Technical Specs

  • Item Breaker Circuit
  • Height 0.812"
  • Length 3.72"
  • Mounting Style Bolt Down
  • Width 3.375"
  • Series AFB
  • For Fuse Series ATC
  • Fuse Block or Holder DC Voltage Rating 12 VDC
  • Amp Range of Fuse Block or Holder 25 - 150 A
  • For Fuse Size 3-23/32" L x 3-3/8" W

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list