Skip Content
BREAKER CIRCUIT THERMAL MGNTC TIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BREAKER CIRCUIT THERMAL MGNTC TIC

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDJGL36250
  • Mfr. Model # JGL36250
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.9 lbs

Technical Specs

  • For Use With -
  • Depth 3-7/16"
  • Height 7-1/2"
  • Item Circuit Breaker
  • Number of Poles 3
  • Phase 3
  • Frame Size 250A/JG
  • Width 4-1/8"
  • High Amp Trip Setting 2,500
  • Low Amp Trip Setting 1,250
  • Mounting Free Standing
  • Phase Connection ABC
  • Terminal Connection Line/Load Lug
  • Series JG
  • Standards UL Listed, IEC, CSA Certified, Federal Specification W-C-375B/GEN, CE Marked, NEMA, NMX, UTE, VDE, BS, CEI, UNE, CCC, HACR, HID, SWD, NOM
  • Min. Wire Size 3/0
  • Circuit Breaker Type Standard
  • Instantaneous Trip Adjustable
  • Amps 250
  • Max. Wire Size 350 kcmil
  • AC Voltage Rating 600 VAC
  • DC Voltage Rating 250 VDC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list