Skip Content
BREAKER CIRCUIT MCCB 2P 600V 40A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BREAKER CIRCUIT MCCB 2P 600V 40A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDHDL26040
  • Mfr. Model # HDL26040
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Depth 3-7/16"
  • Item Circuit Breaker
  • For Use With -
  • Height 6-13/32"
  • Number of Poles 2
  • Phase 1
  • Width 2-3/4"
  • Frame Size 60A/HD
  • High Amp Trip Setting 850
  • Low Amp Trip Setting 400
  • Mounting Free Standing
  • Phase Connection -
  • Series HD
  • Terminal Connection Line/Load Lug
  • Circuit Breaker Type Standard
  • Amps 40
  • Standards UL Listed, IEC, CSA Certified, Federal Specification W-C-375B/GEN, CE Marked, NEMA, NMX, UTE, VDE, BS, CEI, UNE, CCC, HACR, HID, SWD, NOM
  • Instantaneous Trip Fixed
  • Min. Wire Size 14
  • Max. Wire Size 3/0
  • AC Voltage Rating 600 VAC
  • DC Voltage Rating 250 VDC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list