Skip Content
BREAKER CIRCUIT MCCB 277V 1P 20A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BREAKER CIRCUIT MCCB 277V 1P 20A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDFY14020A
  • Mfr. Model # FY14020A
  • UNSPSC # 39121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • For Use With I-Line(R) Panelboards
  • Depth 6"
  • Height 7-1/2"
  • Item Circuit Breaker
  • Phase 1
  • Width 1-1/2"
  • Number of Poles 1
  • Max. AIR Rating 14 kA
  • High Amp Trip Setting 600
  • Frame Size 100A/FA
  • Low Amp Trip Setting 275
  • Mounting Plug in Panelboard
  • Series FY
  • Phase Connection A
  • Terminal Connection Lug
  • Circuit Breaker Type Standard
  • Standards UL Listed, CSA Certified, CE Marked
  • Min. Wire Size 14
  • Max. Wire Size 4
  • Instantaneous Trip Fixed
  • Amps 20
  • AC Voltage Rating 277 VAC
  • DC Voltage Rating 125 VDC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list