Skip Content
BREAKER CIRCUIT MCCB 240VAC 2P 50A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BREAKER CIRCUIT MCCB 240VAC 2P 50A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDFAL22050
  • Mfr. Model # FAL22050
  • UNSPSC # 39121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • For Use With -
  • Depth 4-1/2"
  • Height 6"
  • Item Circuit Breaker
  • Number of Poles 2
  • Width 3"
  • Phase 1
  • Frame Size 100A/FA
  • Max. AIR Rating 10 kA
  • Low Amp Trip Setting 400
  • Phase Connection -
  • High Amp Trip Setting 850
  • Mounting Free Standing
  • Series FAL
  • Terminal Connection Lug
  • Standards UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
  • Amps 50
  • Circuit Breaker Type Standard
  • Max. Wire Size 1/0
  • Min. Wire Size 14
  • Instantaneous Trip Fixed
  • AC Voltage Rating 240 VAC
  • Trip Type Thermal Magnetic
  • DC Voltage Rating 250 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list