Skip Content
BREAKER CIRCUIT AUTO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BREAKER CIRCUIT AUTO

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSCB185-100
  • Mfr. Model # CB185-100
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • For Use With Not Specific
  • Height 2.89"
  • Width 1.90"
  • Item Circuit Breaker
  • Material of Construction Thermoplastic
  • Mounting Plug In
  • Voltage 42
  • Series CB185
  • Terminal Connection Blade
  • Interrupt Rating 3 kA @ 42 VDC
  • Standards SAE J1117
  • Amps 100
  • Depth 1.44"
  • Reset Type Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list