Skip Content
BREAKER,CIRCUIT,5 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BREAKER,CIRCUIT,5 AMP

CARLING TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VA71
  • Mfr. Model # 4VA71
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Phase 1
  • Item Circuit Breaker
  • Number of Poles 1
  • Max. AIR Rating Not Rated
  • Switch Type Push Button
  • Mounting Type 11mm Collar
  • Curve Type -
  • Terminal Connection 1/4" Tab
  • Standards UL, CSA,TUV
  • Amps 5
  • Circuit Breaker Type Thermal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list