Skip Content
BREAKER CIRCUIT 480Y/277VAC 3P 4A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BREAKER CIRCUIT 480Y/277VAC 3P 4A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDMG24462
  • Mfr. Model # MG24462
  • UNSPSC # 39121603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Circuit Protector
  • Number of Poles 3
  • Terminal Connection Screw Clamp
  • Max. AIR Rating 5 kA
  • Curve Type C
  • Standards UL 1077, CE, CSA
  • Amps 4
  • Length 3.19"
  • Depth 3.00"
  • Width 2.14"
  • Mounting DIN Rail
  • Series C60N
  • Trip Type Thermal Magnetic
  • Max. Wire Size 4 AWG
  • AC Voltage Rating 277/480 VAC
  • DC Voltage Rating 125 VDC
  • Min. Wire Size 14 AWG

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List