Skip Content
BREAKER CIRCUIT 480Y/277VAC 3P 2A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BREAKER CIRCUIT 480Y/277VAC 3P 2A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDMG24460
  • Mfr. Model # MG24460
  • UNSPSC # 39121603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Number of Poles 3
  • Item Circuit Protector
  • Max. AIR Rating 5 kA
  • Terminal Connection Screw Clamp
  • Standards UL 1077, CE, CSA
  • Curve Type C
  • Amps 2
  • Depth 3.00"
  • Length 3.19"
  • Width 2.14"
  • Mounting DIN Rail
  • Series C60N
  • Max. Wire Size 4 AWG
  • Min. Wire Size 14 AWG
  • AC Voltage Rating 277/480 VAC
  • Trip Type Thermal Magnetic
  • DC Voltage Rating 125 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list