Skip Content
BREAKER CIRCUIT 240VAC 1P 50A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BREAKER CIRCUIT 240VAC 1P 50A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDMG24123
  • Mfr. Model # MG24123
  • UNSPSC # 39121603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Item Circuit Protector
  • Terminal Connection Lug
  • Max. AIR Rating 5 kA
  • Number of Poles 1
  • Standards UL 1077, CE, CSA
  • Curve Type B
  • Amps 50
  • Length 3.19"
  • Depth 3.00"
  • Width 0.71"
  • Series C60N
  • Mounting DIN Rail
  • Max. Wire Size 2 AWG
  • Min. Wire Size 14 AWG
  • AC Voltage Rating 277 VAC
  • DC Voltage Rating 65 VDC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list