Skip Content
BREAKER CIRCUIT 240VAC 1P 25A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BREAKER CIRCUIT 240VAC 1P 25A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDMG24436
  • Mfr. Model # MG24436
  • UNSPSC # 39121603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Circuit Protector
  • Number of Poles 1
  • Max. AIR Rating 5 kA
  • Terminal Connection Screw Clamp
  • Curve Type C
  • Standards UL 1077, CE, CSA
  • Amps 25
  • Depth 3.00"
  • Length 3.19"
  • Width 0.71"
  • Mounting DIN Rail
  • Series C60N
  • Min. Wire Size 14 AWG
  • Max. Wire Size 4 AWG
  • AC Voltage Rating 277 VAC
  • DC Voltage Rating 65 VDC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list