Skip Content
BREAKER CIRCUIT 240VAC 1P 1A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BREAKER CIRCUIT 240VAC 1P 1A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDMG24110
  • Mfr. Model # MG24110
  • UNSPSC # 39121603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Number of Poles 1
  • Item Circuit Protector
  • Terminal Connection Screw Clamp
  • Max. AIR Rating 5 kA
  • Standards UL 1077, CE, CSA
  • Curve Type B
  • Amps 1
  • Depth 3.00"
  • Length 3.19"
  • Width 0.71"
  • Series C60N
  • Mounting DIN Rail
  • Max. Wire Size 4 AWG
  • Trip Type Thermal Magnetic
  • AC Voltage Rating 277 VAC
  • DC Voltage Rating 65 VDC
  • Min. Wire Size 14 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list