Skip Content
BREAKER,CIRCUIT,20 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BREAKER,CIRCUIT,20 AMP

CARLING TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VA74
  • Mfr. Model # 4VA74
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Circuit Breaker
  • Phase 1
  • Number of Poles 1
  • Mounting Type 11mm Collar
  • Max. AIR Rating Not Rated
  • Switch Type Push Button
  • Terminal Connection 1/4" Tab
  • Circuit Breaker Type Thermal
  • Standards UL, CSA,TUV
  • Amps 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list