BREAKER CIRCUIT 2-POLE NC 20AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BREAKER CIRCUIT 2-POLE NC 20AMP

FEDERAL PIONEER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPENC0220
  • Mfr. Model # NC0220
  • UNSPSC # 39121601
  • CATALOGUE PAGE # 1297
  • Shipping Weight 0.38 lbs

Product Details

Two pole, 20 amps, NC series Stab-Lock(R) circuit breaker, 3/4 inch wide per pole, 10K AIR rating.

Technical Specs

  • Colour White
  • Depth 1
  • For Use With 2 Pole
  • Finish Plastic
  • Length 3.5"
  • Material Plastic
  • Item Stab-Lok circuit breaker
  • Width 3"
  • Mounting Style Plug-In
  • NEMA Rating 1
  • Amps 20 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list