Skip Content
BREAKER CIRCUIT 2-POLE NA 60AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BREAKER CIRCUIT 2-POLE NA 60AMP

FEDERAL PIONEER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPENA260
  • Mfr. Model # NA260
  • UNSPSC # 39121601
  • CATALOGUE PAGE # 1297
  • Shipping Weight 0.7 lbs

Product Details

Two pole, 60 amps, NA series Stab-Lock(R) circuit breaker, 1 inch wide per pole, 10K AIR rating.

Technical Specs

  • Length 3.5
  • Depth 3.34"
  • Item Circuit Breakers
  • For Use With Stab-lok Load Centers
  • Series Stab-lok
  • Width 2"
  • Max. AIR Rating 10 kA
  • Terminal Connection Screw Clamp
  • Amps 60 A
  • Min. Wire Size 14
  • Standards CSA
  • Circuit Breaker Type 2 - Pole
  • Max. Wire Size 2
  • AC Voltage Rating 120/240 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list