BREAKER,CIRCUIT,15 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BREAKER,CIRCUIT,15 AMP

CARLING TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VA70
  • Mfr. Model # 4VA70
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Mounting Type Snap In
  • Number of Poles 1
  • Phase 1
  • Max. AIR Rating Not Rated
  • Switch Type Rocker
  • Item Circuit Breaker
  • Standards UL, CSA
  • Circuit Breaker Type Thermal
  • Terminal Connection 1/4" Tab
  • Amps 15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list