Skip Content
BREAKER CIRCUIT 13A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BREAKER CIRCUIT 13A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDMG24450
  • Mfr. Model # MG24450
  • UNSPSC # 39121603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Circuit Protector
  • Terminal Connection Screw Clamp
  • Number of Poles 2
  • Max. AIR Rating 5 kA
  • Curve Type C
  • Standards UL 1077, CE, CSA
  • Amps 13
  • Length 3.19"
  • Depth 3.00"
  • Width 1.42"
  • Series C60N
  • Mounting DIN Rail
  • Min. Wire Size 14 AWG
  • Max. Wire Size 4 AWG
  • DC Voltage Rating 125 VDC
  • AC Voltage Rating 277/480 VAC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list