Skip Content
BREAKER,CIRCUIT,10 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BREAKER,CIRCUIT,10 AMP

CARLING TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VA68
  • Mfr. Model # 4VA68
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Circuit Breaker
  • Max. AIR Rating Not Rated
  • Number of Poles 1
  • Phase 1
  • Mounting Type Snap In
  • Switch Type Rocker
  • Terminal Connection 1/4" Tab
  • Standards UL, CSA
  • Amps 10
  • Circuit Breaker Type Thermal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list