Skip Content
BREAKER CIRCUIT 1-POLE NA 15AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BREAKER CIRCUIT 1-POLE NA 15AMP

FEDERAL PIONEER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPENA15
  • Mfr. Model # NA15
  • UNSPSC # 39121601
  • CATALOGUE PAGE # 1297
  • Shipping Weight 0.29 lbs

Product Details

One pole, 15 amps, NA series Stab-Lock(R) circuit breaker, 1 inch wide per pole, 10K AIR rating.

Technical Specs

  • For Use With Stab-lok Load Centers
  • Item Circuit Breakers
  • Length 3.5
  • Depth 3.34"
  • Width 1"
  • Max. AIR Rating 10 kA
  • Terminal Connection Screw Clamp
  • Series Stab-lok
  • Circuit Breaker Type 1 - Pole
  • Standards CSA
  • Amps 15 A
  • Min. Wire Size 14
  • Max. Wire Size 2
  • AC Voltage Rating 120/240 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list