Skip Content
BREAKER CIRC MCB 2A C60N 2 POLE UL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BREAKER CIRC MCB 2A C60N 2 POLE UL

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDMG24443
  • Mfr. Model # MG24443
  • UNSPSC # 39121603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Technical Specs

  • Number of Poles 2
  • Standards UL 1077, CE, CSA
  • Terminal Connection Screw Clamp
  • Max. AIR Rating 5 kA
  • Curve Type C
  • Amps 2
  • Item Circuit Protector
  • Depth 3.00"
  • Length 3.19"
  • Width 1.42"
  • Mounting DIN Rail
  • Series C60N
  • Max. Wire Size 4 AWG
  • Min. Wire Size 14 AWG
  • DC Voltage Rating 125 VDC
  • AC Voltage Rating 277/480 VAC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List