Skip Content
BREAKER BOLT-ON 2-POLE 15AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BREAKER BOLT-ON 2-POLE 15AMP

FEDERAL PIONEER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPENB215
  • Mfr. Model # NB215
  • UNSPSC # 39121601
  • CATALOGUE PAGE # 1297
  • Shipping Weight 0.62 lbs

Product Details

Two pole, 15 amps, NB series bolt-on circuit breaker, 10K AIR rating.

Technical Specs

  • Item NB Series Circuit Breakers, 10K Air

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list